Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Smoke Alarms & Detectors
Smoke Alarm Thermoptek Multi-sensor 85DB 10 Year Battery
By FireAngel
Order Code:
ZT5052010S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/safety/smoke-alarms-and-detectors/smoke-alarm-thermoptek-multi-sensor-85db-10-year-battery/p/ZT5052010S
Add to quotation
View all Smoke Alarms & Detectors
Description
FireAngel SMOKE ALARM THERMOPTEK MULTI-SENSOR 85DB 10 YEAR BATTERY Battery Operated ST-622T
Specifications
Specifications for Smoke Alarm Thermoptek Multi-sensor 85DB 10 Year Battery
Colour
White
Diameter
130mm
Mounting Method
Surface mounting