Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Smoke Alarms & Detectors
Smoke Detector Optical Diode Base
By ESP
Order Code:
ZT5008934S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/safety/smoke-alarms-and-detectors/smoke-detector-optical-diode-base/p/ZT5008934S
Add to quotation
View all Smoke Alarms & Detectors
Description
ESP SMOKE DETECTOR OPTICAL DIODE BASE Detectors PSD-2
Specifications
Specifications for Smoke Detector Optical Diode Base
Colour
White
IP Rating
IP30
Diameter
102mm
Mounting Method
Surface mounting