Synergy + Call Point - FMCEVASYNP1

Order Code: ZT4171736S

£269.99 Inc VAT (20%)


Description

The Evacuator Synergy+ wireless Call Point is the latest addition to the Evacuator Alarm range and has the ability to be linked to a system made up of up to 250 devices. Upon activation, the device will emit a loud 110dB siren as well as a built in strobe, and transmit an alarm signal to other Synergy + devices within its system. Reset can be carried out from the device itself or from the addressable Base Station. Installation is simple due to the wireless nature of the device and the easy-to-use buttons on the device front.

Up to 3 years Battery Life
Category One radio module
CE, UKCA, ROHS & EMC Compliant
Battery Low indication
Secure Reset Function
Totally wire free operation
Combined Sounder and Strobe (110 db)
Simple secure pairing
Tough ABS enclosure
Mesh Radio connectivity
Radio Frequency 869Mhz
2Km line of sight range
Status LED
Supplied with hinged call point cover

ADDITIONAL INFORMATION
Dimensions
H 350 x W 163 x D 98mm

IP Rating
IP55

Power Source
FMCEVAWBPACK4

Product Code
FMCEVASYNP1

Sound Output (dB)
110dB

Weight
1.6Kg

See full description
Specifications for Synergy + Call Point - FMCEVASYNP1
  • Material
    ABS
  • Product Type
    Wireless Call Point
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome