Synergy + Heat Detector - FMCEVASYNP3

Order Code: ZT4171735S

£249.99 Inc VAT (20%)


Description

The new Synergy+ Heat detector is one of the new auto detection units by Evacuator Alarms. Designed to pick up a change in room temperature, the device will trigger any linked non detector Synergy+ units. The built in heat detector is useful in areas where controlled fire, smoke, mist or dust may be present, meaning the system will not accidently be triggered. The device also features three easy to use buttons for manual testing and easy pairing modes. Please Note, this product is for indoor use only.



Upto 3 years Battery Life
Apollo 57 degree Heat head
Category One radio module
CE. UKCA, ROHS & EMC Compliant
Battery Low indication
Secure Reset Function
Totally wire free operation
Mesh Radio connectivity
Radio Frequency 869Mhz
2Km line of sight range
Status LED
Please Note, this device does not emit any sound

ADDITIONAL INFORMATION
Dimensions
H 165 x W 165 x D148mm

IP Rating
Indoor Only

Power Source
FMCEVAWBPACK4

Product Code
FMCEVASYNP3

Weight
1.6Kg

See full description
Specifications for Synergy + Heat Detector - FMCEVASYNP3
  • Application
    Indoor use
  • Product Type
    Heat Detector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome