Synergy + Smoke Detector - FMCEVASYNP4

Order Code: ZT4171739S

£249.99 Inc VAT (20%)


Description

The new Synergy+ Smoke Detector is one of the new auto detection units by Evacuator Alarms. The device uses the built in smoke detector to automatically detect smoke and trigger any linked devices. The device also features three easy to use buttons for manual testing and easy pairing modes. The smoke detector head can be swapped out for compatible Synergy+ heat detector heads making it easy to meet requirements. Please Note, this product is for indoor use only.



Optical Smoke Detector
Up to 3 years Battery Life
Category One radio module
CE, UKCA, ROHS & EMC Compliant
Battery Low indication
Secure Reset Function
Status LED
Totally wire free operation
Mesh Radio connectivity
Radio Frequency 869Mhz
2Km line of sight range
Please note, this device does not emit any sound

ADDITIONAL INFORMATION
Weight 1.6 kg
Dimensions
H 165 x W 165 D 148mm

IP Rating
Indoor Only

Power Source
FMCEVAWBPACK4

Product Code
FMCEVASYNP4

Weight
1.6Kg

See full description
Specifications for Synergy + Smoke Detector - FMCEVASYNP4
  • Application
    Indoor Use
  • Product Type
    Smoke Detector
  • Weight
    1.6kg