Synergy + TS Base Station (Mains Only) - FMCEVASYNP2

Order Code: ZT4171737S

£599.99 Inc VAT (20%)


Description

Introducing the new Synergy+ Base Station, the ideal solution to monitor the status of connected devices. The mains powered unit is equipped with new cloud based monitoring capabilities (with optional device) , exclusive to the Synergy+ range, and with the ability to connect 250 devices, your site will have extensive coverage. The 480 x 275 touch screen interface features a simple and user-friendly design, displaying in real time any connected devices, fire alerts and first aid alerts.

Mains Powered Only
Screen resolution: 480×272
Connect 250 Devices
Secure Pairing
First Aid Call function
Category One radio module
CE, UKCA, ROHS & EMC Compliant
System Status Indication
Engineers Mode
Supervisors Mode
85dB Buzzer
Auto Site Reset Function
Mesh Radio connectivity
Radio Frequency 869Mhz
Zoning Function
Optional Battery Backup (Separate Device)
Colour coded squares for easy device identification
Manual Call Point for easy Activation
Wall or Desk Mount Configuration
Fire Log with real time clock recording last 10 activations

System Types
Type 2 System
Base Station Required
This setup is Call Points, Detectors or any other type of Synergy + Device paired in to a Base Station without any type of zoning (Default Base Station setup) This gives addressability back to the Base Station on Full alarm or First Aid.

Type 3 System
Base Station Required
Engineer Visit Required
Just like a type 2 system, this type is Call Points, Detectors or any other Synergy + Device paired into a Base Station. The difference here is the system has zoning function, so for example you can set Device 1- 10 to zone 1, Device 11-15 to zone 2 etc. On full alarm or First Aid the device address and relevant zone is sent in to Base Station to locate the incident quickly.

Type 4 System
Base Station Required
Engineer Visit Required
A type 4 system gives you the Functions of a type 3 however the Zoning works a little differently. On Full alarm the devices will only sound in the Zone that initiated the alarm. Other zones will stay quiet unless told to sound by the Base Station. For Example, if we have zone 1 to 3 and an alarm is raised on Zone 2, all sounders will sound on Zone 2 and the Base Station will be flagged. Zone 1 to 3 will stay quiet unless a full alarm is raised from the Base Station.

ADDITIONAL INFORMATION
Dimensions
225 x 166 x 75mm
IP Rating
Indoor Only
Power Source
4.5v Transformer, NOTE: Mains Powered Only
Product Code
FMCEVASYNP2
Sound Output (dB)
85db
Weight
0.9Kg

See full description
Specifications for Synergy + TS Base Station (Mains Only) - FMCEVASYNP2
  • Product Type
    Base Station
  • Weight
    0.9kg