Top-Alarm Fire Alarm with Siren and Flashing Light Red

Order Code: ZT4131972S

£229.99 Inc VAT (20%)


Description

TOP-ALARM fire alarm, with siren and flashing light, red. Height = 260 mm. Width = 160 mm. Depth = 75 mm. Colour = red. Material = plastic. Product type = fire alarms. Eyecatching red LED flashing light as a standard component. Very loud siren with a volume of approx. 100 dB at a distance of 1 metre. Connection option for up to 20 devices by cable. The ideal alarm - TOP-ALARM is a local fire alarm with a siren and flashing light. It has a self-contained power supply provided by a 9 V block battery. The operating time is approximately one year. Includes battery charging station monitoring - two LEDs in the flashing light will light up in red when the battery needs replacing. Up to 20 units can be synchronised using a data line.

See full description
Specifications for Top-Alarm Fire Alarm with Siren and Flashing Light Red
  • Product Type
    Fire Alarm
  • Colour
    Red
  • Material
    Plastic
  • Depth
    75mm
  • Size
    260 mm x 160 mm x 75 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome