0
1

Ultra Loud Single Site Alarm - 105dba Siren & LED Strobe

Order Code: ZT3346962S

£36.99 Inc VAT (20%)


Description

Issue an effective warning in the event of a fire with the NEW Commander Single Site Alarm and aid safe evacuation.

With its incredible 105dba siren and flashing LED strobe, the Commander Single Site Alarm can easily be heard through ear protection, over the noise of hammers and drills and across a significant distance of 150m in open air, so it’s suitable for most industries and environments.

Manufactured from ABS plastic, the new Commander Single Site Alarm is incredibly tough and weatherproof, making it a perfect fire safety solution for a vast number of industries, such as construction and holiday parks, as well as outdoor events and festivals.

Dimensions: 150mm (w) x 234mm (h) x 90mm (d)
Weight: 550 grams
Extremely loud 105dBa siren
Super-bright LED strobe
IP65 rated
Weatherproof seal
ABS case resists shocks and drops
Simple installation and operation
Push button activated

See full description
Specifications for Ultra Loud Single Site Alarm - 105dba Siren & LED Strobe
  • Material
    ABS Plastic
  • Application
    Construction
  • Product Type
    Single Site Alarm
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome