Wireless Remote Control - AJ-R1062

Order Code: ZT4043708S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£21.114%


Description

This remote control works with SAFE TECH Interlinked Range. To test the fire alarms, press the "TEST" button on the remote controller. Installed on the wall for convenience. The silence function activates when a detector is triggered. Don't press "Hush" during testing, as detectors automatically silence after 8-15 seconds.

According to law, the detectors should be tested every week. If one detector is triggered, all detectors in the group sound. Pressing "Hush" will silence all except the triggered alarm. Easily identify the triggered floor or area. Simplify safety and stay protected with our wireless remote control. Additionally this remote controller comes with a replacable battery.

Note: Remote Control ONLY, Alarms sold separately

Product Warranty 2 years
* Battery life may vary based on the configuration, application usage, power management settings and features utilized.
* We try to get you the best quality photo and size. However, all pictures shown here are for illustration purposes only. Actual product size and colour may vary slightly.

For further instructions and Videos, please go here

See full description
Specifications for Wireless Remote Control - AJ-R1062
  • Product Type
    Remote Control

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome