2-Sided Winter Hazard Cone - With Printed 'Caution Snow and Ice' Message

Order Code: ZT3083825S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

Heavy duty cone sign warns of temporary hazards.
Quick to deploy.
LDPE cone with recycled PVC base.
Nestable for easy storage.
H x W - 480 x 330mm.
Weight - 3.8kg.

Colour: Yellow.
Depth mm: 330.
GTIN: 5059908063520.
Height mm: 480.
Material: LDPE/PVC.
Pack Quantity: 1.
Type: Caution Snow and Ice.
Weight kg: 3.8.
Width mm: 330.

See full description
Specifications for 2-Sided Winter Hazard Cone - With Printed 'Caution Snow and Ice' Message
  • Colour
    Yellow
  • Material
    LDPE/PVC
  • Type
    Caution Snow and Ice
  • Pack Quantity
    1
  • Depth
    330mm
  • Width
    330mm
  • Weight
    3.8kg
  • Height
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome