388978 Ice Breaker

Order Code: ZT3080985S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Blade Colour: Silver.
Blade Material: Steel.
Blade Width mm: 150.
Handle Colour: Grey.
Handle: Wood.
Length mm: 1080.
Material: Wood/steel.Ice can be a significant hazard and require large amounts of salt to clear on its own. Use the ice breaker to get under and break up hard layers of ice that can then be cleared to create a safer environment. Tough 15cm steel blade. Robust wood shaft. Overall Length – 1080mm. Weight – 0.71kg.

See full description
Specifications for 388978 Ice Breaker
  • Blade Material
    Steel
  • Blade Width
    150mm
  • Blade Colour
    Silver
  • Overall Length
    1080mm
  • Handle Colour
    Grey
  • Handle
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome