Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Snow Removal Tools
465 x 370 x 1200mm Snow Shovel Wooden Handle
By Rutland
20 Reviews
Order Code:
ZT1011212X
£10.99
Inc VAT (20%)
£11.99
8% off
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/snow-removal-tools/465-x-370-x-1200mm-snow-shovel-wooden-handle/p/ZT1011212X
Add to quotation
Schedule an order and save 5%
View all Snow Removal Tools
Description
Large snow shovel.
Shovel pan dimensions: 465x370mm
Overall Length: 1200mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 465 x 370 x 1200mm Snow Shovel Wooden Handle
Shaft Material
Wood
Overall Length
1200mm
Blade Width
465mm
Blade Material
Impact Resistant ABS Plastic
Metal Wear Strip
Handle Type
D-Grip
Blade Length
370mm
Type
Snow Shovel
Protection Features
Impact-resistant
Handle Length
830mm
Product Type
Shovel
Blade Finish/Coating
ABS Plastic
Telescopic
No
Anti-Spark
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome