Fluorescent Snow Pusher Shovel

Order Code: ZT3076858S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Colour: Fluorescent orange.
Depth mm: 324.
Handle Type: Wooden pole.
Length mm: 1544.
Material: Polypropylene.
Type: Snow pusher.
Width mm: 431.Fluorescent orange seen in the snow. Lightweight, non-stick polypropylene design. Tough and durable. Rust and rot proof. Large wooden shaft. W x D x L - 431 x 324 x 1544mm.

See full description
Specifications for Fluorescent Snow Pusher Shovel
  • Material
    Polypropylene
  • Colour
    Fluorescent Orange
  • Width
    431mm
  • Depth
    324mm
  • Overall Length
    1544mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome