Metal Hand Shovel with Handle 9" Kit

Order Code: ZT2427859S

£15.99 Inc VAT (20%)
£18.9915.5% off
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

This metal hand shovel is also suitable for everyday use to pick up anytime of dirt or soil , can also be used for spreading salt/sand. The metal hand shovel makes shifting large volumes of debris in one pass easy and efficient.
Features: Lightweight yet durable
Materials: Metal shovel Wooden handle
Dimensions: Average L26 x W21cm L49 Wooden handle
Weight: 1.5kg Assembly
Required: Some self-assembly might be required – handle needs to be tapped in to the hole on the shovel

See full description
Specifications for Metal Hand Shovel with Handle 9" Kit
  • Product Type
    Ground Rock Salt
  • Colour
    Black
  • Size
    21 x 26 x 49

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome