Metal Shafted Snow Shovel/Pusher

Order Code: ZT3083443S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Blade Colour: Black.
Blade Material: Plastic.
Blade Width mm: 545.
Handle Colour: Black.
Handle Material: Forged metal.
Handle Type: YD.
Length mm: 1440.
Pack Quantity: 1.
Weight kg: 1.71.
Width mm: 545.Make light work of clearing heavy snow. Lightweight and durable. Metal pole with easy-grip plastic handle. Plastic blade is fitted with an aluminium edge, giving extra strength and durability. Overall L x W - 1440 x 545 mm.

See full description
Specifications for Metal Shafted Snow Shovel/Pusher
  • Pack Quantity
    1
  • Blade Material
    Plastic
  • Blade Width
    545mm
  • Weight
    1.71kg
  • Overall Length
    1440mm
  • Handle Colour
    Black
  • Handle Material
    Forged metal
  • Blade Colour
    Black
  • Width
    545mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome