Sled Shovel, LxWxH 1495 X 670 X 705mm, With Aluminium Edge, Blue

Order Code: ZT2693183S

£189.99 Inc VAT (20%)


Description

Sled shovel, LxWxH 1495 x 670 x 705 mm, with aluminium edge, blue. Supplied = assembled. Material = plastic. Colour = blue. Length = 1495 mm. Width = 670 mm. Shovel height = 705 mm. Product type = snow shovels. With practical rollers for work that is easy on the spine. With practical aluminium edge. Very robust, sturdy shovel for clearing large areas.

See full description
Specifications for Sled Shovel, LxWxH 1495 X 670 X 705mm, With Aluminium Edge, Blue
  • Material
    Plastic
  • Product Type
    Snow Shovels
  • Colour
    Blue
  • Supplied
    Assembled
  • Width
    670mm
  • Overall Length
    1495mm
  • Shovel Height
    705mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome