Snoblad Multi-Shifter Tool - Red

Snoblad Multi-Shifter Tool - Red

Order Code: ZT3080444SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Blade Colour: 5.
Blade Material: Polypropelene.
Blade Width mm: 495.
Colour: Red.
Depth mm: 115.
Handle Colour: Pine light.
Handle Finish: Laser engraving.
Handle Material: Pine wood.
Handle Type: Grained.
Handle: Pine.
Height mm: 1500.
Material: Wood/polypropylene.
Size: 60 inch handle.
Weight kg: 1.352.
Width mm: 500.For all seasons shifting snow, leaves or rain water. One piece 1.5m handle means no bending, digging or back pressure. Patented design glides through the snow with ease of use and over most surfaces including gravel. Durable, robust, high grade polypropylene plastic blade. Blade dimensions W x H x D 495 x 205 x 55 mm.

See full description
Specifications for Snoblad Multi-Shifter Tool - Red
  • Material
    Wood/Polypropylene
  • Colour
    Red
  • Size
    60 inch handle
  • Blade Width
    495mm
  • Handle Finish
    Laser engraving
  • Width
    500mm
  • Handle Colour
    Pine light
  • Weight
    1.35kg
  • Handle Material
    Pine wood
  • Height
    1500mm
  • Depth
    115mm
  • Blade Colour
    5
  • Handle
    Pine
  • Blade Material
    Polypropelene