Snow Burner Snow Scoop

Snow Burner Snow Scoop

Order Code: ZT1028652P

£23.99 Inc VAT (20%)
£25.997.5% off
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Specially designed for winter use with a curved, extra wide large blade for maximum efficiency. Ideal for clearing drives and pavements

Specifications for Snow Burner Snow Scoop
  • Blade Width
    398mm
  • MFR Part No.
    SB15
  • Shaft Material
    Wood
  • Overall Length
    1582mm
  • Handle Type
    Pole
  • Blade Material
    Polypropylene
  • Blade Length
    362mm
  • Handle Length
    1220mm
  • Type
    Snow Shovel
  • Product Type
    Shovel
  • Weight
    1.23kg
  • Telescopic
    No
  • Anti-Spark
    No
  • Protection Features
    Enhanced Visibility
  • Blade Finish/Coating
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome