Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Snow Removal Tools
Snow Clearer/Rotator
By GPC Industries
Order Code:
ZT1184382X
£81.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
81.99
https://www.zoro.co.uk/shop/safety/snow-removal-tools/snow-clearer-rotator/p/ZT1184382X
Add to quotation
Schedule an order and save 5%
View all Snow Removal Tools
Description
Dimensions: 1230x570mm (HxW).
Specifications
Specifications for Snow Clearer/Rotator
Material
Plastic
Special Features
Speed Control
Overall Length
1230mm
Overall Height
1230mm
Overall Width
570mm
Applicator Type
Clearer/Rotator
MFR Part No.
SCA03Z
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome