Snow Plough For Forklifts, Rubber Scraping Edge, Blade Width 1800mm

Order Code: ZT2718315S

£3,699.99 Inc VAT (20%)


Description

Snow plough for forklifts, rubber scraping edge, blade width 1800 mm. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x50 mm. Model = 2 adjustment settings to the left and right. Weight = 183 kg. Blade width = 1800 mm. Product type = snow ploughs. The bolt-on scraping edge can be changed quickly. Two adjustment settings to the left and right. Secured against unintentional slippage. Quick attachment to fork tips. Painted orange RAL 2000.

See full description
Specifications for Snow Plough For Forklifts, Rubber Scraping Edge, Blade Width 1800mm
  • Blade Width
    1800mm
  • Supplied
    Assembled
  • Product Type
    Snow Ploughs
  • Colour
    Gentian Blue
  • Weight
    183kg
  • Finish
    Painted
  • Fork Cross Section
    150x50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome