Snow Plough For Forklifts, Rubber Scraping Edge, Blade Width 2100mm

Order Code: ZT2718272S

£4,099.99 Inc VAT (20%)


Description

Snow plough for forklifts, rubber scraping edge, blade width 2100 mm. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 210x70 mm. Model = 2 adjustment settings to the left and right. Weight = 233 kg. Blade width = 2100 mm. Product type = snow ploughs. The bolt-on scraping edge can be changed quickly. Two adjustment settings to the left and right. Secured against unintentional slippage. Quick attachment to fork tips. Painted orange RAL 2000.

See full description
Specifications for Snow Plough For Forklifts, Rubber Scraping Edge, Blade Width 2100mm
  • Blade Width
    2100mm
  • Colour
    Water Blue
  • Product Type
    Snow Ploughs
  • Supplied
    Assembled
  • Fork Cross Section
    210x70mm
  • Weight
    233kg
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome