Snow Plough For Forklifts, Rubber Scraping Edge, Blade Width 2400mm

Order Code: ZT2718283S

£4,499.99 Inc VAT (20%)


Description

Snow plough for forklifts, rubber scraping edge, blade width 2400 mm. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 210x70 mm. Model = 2 adjustment settings to the left and right. Weight = 247 kg. Blade width = 2400 mm. Product type = snow ploughs. The bolt-on scraping edge can be changed quickly. Two adjustment settings to the left and right. Secured against unintentional slippage. Quick attachment to fork tips. Painted orange RAL 2000.

See full description
Specifications for Snow Plough For Forklifts, Rubber Scraping Edge, Blade Width 2400mm
  • Blade Width
    2400mm
  • Colour
    White Aluminium
  • Product Type
    Snow Ploughs
  • Supplied
    Assembled
  • Weight
    247kg
  • Finish
    Painted
  • Fork Cross Section
    210x70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome