Snow Plough For Forklifts, With Spring-Loaded Blade Trims, Blade Width 1500mm

Order Code: ZT2702719S

£4,399.99 Inc VAT (20%)


Description

Snow plough for forklifts, with spring-loaded blade trims, blade width 1500 mm. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x50 mm. Distance across forks = 417 mm. Height = 720 mm. Length = 1770 mm. Width = 1500 mm. Model = with spring loaded blade trims. Weight = 203 kg. Blade width = 1500 mm. Fork entry clearance = 500 mm. Product type = snow ploughs. Bolted-on blade trims that yield on uneven ground. Two adjustment settings to the left and right. Secured against unintentional slippage. Quick attachment to fork tips. Painted orange RAL 2000.

See full description
Specifications for Snow Plough For Forklifts, With Spring-Loaded Blade Trims, Blade Width 1500mm
  • Blade Width
    1500mm
  • Colour
    Traffic White
  • Product Type
    Snow Ploughs
  • Supplied
    Assembled
  • Distance Across Forks
    417mm
  • Finish
    Painted
  • Model
    with Spring Loaded Blade Trims
  • Weight
    203kg
  • Overall Length
    1770mm
  • Height
    720mm
  • Fork Cross Section
    150x50mm
  • Fork Entry Clearance
    500mm
  • Width
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome