Snow Plough For Forklifts, With Spring-Loaded Blade Trims, Blade Width 1800mm

Order Code: ZT2702705S

£4,999.99 Inc VAT (20%)


Description

Snow plough for forklifts, with spring-loaded blade trims, blade width 1800 mm. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x50 mm. Distance across forks = 417 mm. Height = 720 mm. Length = 1760 mm. Width = 1800 mm. Model = with spring loaded blade trims. Weight = 222 kg. Blade width = 1800 mm. Fork entry clearance = 500 mm. Product type = snow ploughs. Bolted-on blade trims that yield on uneven ground. Two adjustment settings to the left and right. Secured against unintentional slippage. Quick attachment to fork tips. Painted orange RAL 2000.

See full description
Specifications for Snow Plough For Forklifts, With Spring-Loaded Blade Trims, Blade Width 1800mm
  • Blade Width
    1800mm
  • Product Type
    Snow Ploughs
  • Colour
    Flame Red
  • Supplied
    Assembled
  • Distance Across Forks
    417mm
  • Width
    1800mm
  • Fork Entry Clearance
    500mm
  • Weight
    222kg
  • Height
    720mm
  • Model
    with Spring Loaded Blade Trims
  • Overall Length
    1760mm
  • Finish
    Painted
  • Fork Cross Section
    150x50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome