Snow Plough For Forklifts, With Steel Scraping Edge, Blade Width 1500mm

Order Code: ZT2702780S

£2,799.99 Inc VAT (20%)


Description

Snow plough for forklifts, with steel scraping edge, blade width 1500 mm. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x50 mm. Distance across forks = 417 mm. Height = 580 mm. Length = 1725 mm. Width = 1500 mm. Model = with spring loaded blade trims. Weight = 170 kg. Blade width = 1500 mm. Fork entry clearance = 500 mm. Product type = snow ploughs. Quick change of the bolted-on steel scraping edge. Two adjustment settings to the left and right. Secured against unintentional slippage. Quick attachment to fork tips. Painted orange RAL 2000.

See full description
Specifications for Snow Plough For Forklifts, With Steel Scraping Edge, Blade Width 1500mm
  • Blade Width
    1500mm
  • Product Type
    Snow Ploughs
  • Supplied
    Assembled
  • Colour
    Light Grey
  • Distance Across Forks
    417mm
  • Width
    1500mm
  • Height
    580mm
  • Finish
    Painted
  • Fork Entry Clearance
    500mm
  • Overall Length
    1725mm
  • Weight
    170kg
  • Fork Cross Section
    150x50mm
  • Model
    with Spring Loaded Blade Trims

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome