Snow Plough For Forklifts, With Steel Scraping Edge, Blade Width 2100mm

Snow Plough For Forklifts, With Steel Scraping Edge, Blade Width 2100mm

Order Code: ZT2702721SCopy

£3,699.99 Inc VAT (20%)


Description

Snow plough for forklifts, with steel scraping edge, blade width 2100 mm. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 210x70 mm. Distance across forks = 416 mm. Height = 580 mm. Length = 1730 mm. Width = 2100 mm. Model = with spring loaded blade trims. Weight = 232 kg. Blade width = 2100 mm. Fork entry clearance = 526 mm. Product type = snow ploughs. Quick change of the bolted-on steel scraping edge. Two adjustment settings to the left and right. Secured against unintentional slippage. Quick attachment to fork tips. Painted orange RAL 2000.

See full description
Specifications for Snow Plough For Forklifts, With Steel Scraping Edge, Blade Width 2100mm
  • Blade Width
    2100mm
  • Product Type
    Snow Ploughs
  • Supplied
    Assembled
  • Colour
    Light Grey
  • Distance Across Forks
    416mm
  • Model
    with Spring Loaded Blade Trims
  • Width
    2100mm
  • Finish
    Painted
  • Overall Length
    1730mm
  • Weight
    232kg
  • Fork Entry Clearance
    526mm
  • Height
    580mm
  • Fork Cross Section
    210x70mm