Snow Plough For Forklifts, With Steel Scraping Edge, Blade Width 2400mm

Snow Plough For Forklifts, With Steel Scraping Edge, Blade Width 2400mm

Order Code: ZT2702702S

£3,799.99 Inc VAT (20%)
£3,999.995% off


Description

Snow plough for forklifts, with steel scraping edge, blade width 2400 mm. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 210x70 mm. Distance across forks = 416 mm. Height = 580 mm. Length = 1730 mm. Width = 2400 mm. Model = with spring loaded blade trims. Weight = 246 kg. Blade width = 2400 mm. Fork entry clearance = 526 mm. Product type = snow ploughs. Quick change of the bolted-on steel scraping edge. Two adjustment settings to the left and right. Secured against unintentional slippage. Quick attachment to fork tips. Painted orange RAL 2000.

See full description
Specifications for Snow Plough For Forklifts, With Steel Scraping Edge, Blade Width 2400mm
  • Blade Width
    2400mm
  • Supplied
    Assembled
  • Colour
    Gentian Blue
  • Product Type
    Snow Ploughs
  • Distance Across Forks
    416mm
  • Fork Entry Clearance
    526mm
  • Model
    with Spring Loaded Blade Trims
  • Finish
    Painted
  • Width
    2400mm
  • Fork Cross Section
    210x70mm
  • Height
    580mm
  • Overall Length
    1730mm
  • Weight
    246kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome