Snow Plough/Snow Shovel, Blade WxH 500 X 355mm, Pack Of 5, With Handle

Snow Plough/Snow Shovel, Blade WxH 500 X 355mm, Pack Of 5, With Handle

Order Code: ZT2693158SCopy

£199.99 Inc VAT (20%)


Description

Snow plough/snow shovel, blade WxH 500 x 355 mm, pack of 5, with handle. Supplied = flat pack. Material = polypropylene. Colour = blue. Shovel length = 1300 mm. Width = 500 mm. Shovel height = 355 mm. Product type = snow shovels. Particularly suitable for scooping and shovelling small quantities of snow. Lightweight plastic blade with zinc plated steel edge. Lightweight plastic snow plough with wooden handle (made of aspen or pinus elliotti) and a D-shaped handle.

See full description
Specifications for Snow Plough/Snow Shovel, Blade WxH 500 X 355mm, Pack Of 5, With Handle
  • Supplied
    Flat Pack
  • Colour
    Blue
  • Product Type
    Snow Shovels
  • Material
    Polypropylene
  • Pack Quantity
    5
  • Width
    500mm
  • Shovel Height
    355mm
  • Shovel Length
    1300mm