Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Winter Safety
Snow Removal Tools
Snow Pusher 660mm with Wheels
8 Reviews
Order Code:
ZT1184387X
Copy
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 22nd Apr
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/snow-removal-tools/snow-pusher-660mm-with-wheels/p/ZT1184387X
Add to quotation
Schedule an order and save 5%
View all Snow Removal Tools
Description
Dimensions: 1200x660mm (HxW).
Specifications
Specifications for Snow Pusher 660mm with Wheels
Overall Height
1200mm
Material
Plastic
Steel
Overall Width
660mm
Dispersal Width
660mm
Includes
Cushioned Handles
Rugged Wheels
Overall Length
1200mm
Applicator Type
Snow Pusher