1. Safety/
  2. Site Safety/
  3. Winter Safety/
  4. Snow Removal Tools
Snow Shovel Aluminium Handle

Snow Shovel Aluminium Handle


2 Variants From
£9.99

Inc VAT (20%)

See 2 Product Variants
£9.99

Description

Constructed with a lightweight aluminium shaft, a plastic head and a metal wear strip, this snow shovel can also be put to good use on other materials such as grain, salt and sand. Possesses a comfort grip contoured handle for user comfort and control whilst using.

Features and Benefits
• Aluminium shaft provides strength and product longevity
• Metal wear strip on the shovel head gives additional protection to the area that gets used most often
• Ridged 'D' shaped handle provides bolstered comfort and grip to the user
• Wide head possesses a good carrying capacity

Typical Applications
• Gardening
• Sand and Snow removal
• Gritting

See full description

Feature Attributes

Handle Type:

D-Grip

Shaft Material:

Aluminium

Protection Features:

Impact-resistant

Type:

Snow Shovel

Product Type:

Shovel

Blade Finish/Coating:

ABS Plastic

More attributes