Snow Shovel, LxWxH 1450 X 550 X 385mm, With Aluminium Edge, Blue

Order Code: ZT2693242S

£59.99 Inc VAT (20%)


Description

Snow shovel, LxWxH 1450 x 550 x 385 mm, with aluminium edge, blue. Supplied = assembled. Material = plastic. Colour = blue. Length = 1450 mm. Width = 550 mm. Shovel height = 385 mm. Product type = snow shovels. With practical aluminium edge. Aluminium handle.

Specifications for Snow Shovel, LxWxH 1450 X 550 X 385mm, With Aluminium Edge, Blue
  • Product Type
    Snow Shovels
  • Supplied
    Assembled
  • Colour
    Blue
  • Material
    Plastic
  • Shovel Height
    385mm
  • Overall Length
    1450mm
  • Width
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome