Two Way Manual Snow Plough

Order Code: ZT3080752S

£199.99 Inc VAT (20%)


Description

Blade Material: Plastic.
Blade Width mm: 870.
Handle: Steel u-bar.
Type: Plastic blade snow pusher.
Weight kg: 6.2.Plastic blade is bi-directional pushing the snow the same way with every pass. Take the back pain out of snow clearing. Light, easy and safe to use. Suitable for up to 5" snow. Weight 6.2kg. Steel U-bar handle and blade (width 870mm) .

See full description
Specifications for Two Way Manual Snow Plough
  • Type
    Plastic Blade Snow Pusher
  • Blade Material
    Plastic
  • Blade Width
    870mm
  • Handle
    Steel u-bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome