Big Logo Socks Black XL

Order Code: ZT2416775S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Any socks that carry the Timberland PRO name have to be rugged and ready for anything the work site brings. These socks are built for hard-wearing guys who need all-day comfort and protection.3x1 sport rib2x1 ribQuad detail 1x1 aerator meshMarled sole2x1 rib arch support constrast knit detail on top of foot basic rib on soleExtended cushion over tow cap & above heel cushion soleRecycled polyester

See full description
Specifications for Big Logo Socks Black XL
  • Size
    Xl
    XL
  • Colour
    Black
  • Gender
    Men
  • Material
    Polyester/Spandex/Recycled Polyester
  • Width
    150mm
  • Fabric Weight
    200g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome