Cotton City Socks Orange 1012

Order Code: ZT5261620S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

52% Cotton, 48% Polyamide. Calf height. Deep rib for optimal comfort. BSCI certified. Oeko-Tex certified. WRAP certified.

Specifications for Cotton City Socks Orange 1012
  • Product Type
    Socks
  • Colour
    Orange
  • Material
    52% Cotton, 48% Polyamide
  • Gender
    Men
  • Size
    Socks UK 10/12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome