Cotton Rich 2 Pair Sock Black 6 11

Order Code: ZT4055368S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

Key Features:
• Adult (Unisex)
• Comfort Toe Seam Feature
• Knitted Arch Supports For Fit & Hold
• UK Shoe Size 6-11
• Classic Ribbed Welt For Comfort
• 80% Cotton 18% Polyamide 2% Elastane
• Full Terry Cushion Footbed For Maximum Comfort & Shock Absorption
• Cotton Rich 2 Pair Sock
• SATRA
• Socks

See full description
Specifications for Cotton Rich 2 Pair Sock Black 6 11
  • Colour
    Black
  • Product Type
    Socks
  • Certification
    SATRA
  • Size
    6-11
  • Gender
    Men