Crew Socks 3PR Black - Unisex

Order Code: ZT4178579S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

White Puma Sports SockWhite Puma Sports SockPuma Logo on AnkleRibbed Style above Ankle3 Pairs per Pack

Specifications for Crew Socks 3PR Black - Unisex
  • Material
    Textile
  • Fitting Method
    Standard
  • Gender
    Unisex
  • Upper Material
    Textile
  • Colour
    Black
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome