0
1

Diabetic Socks, Size 6-11 (3-Pair)

Order Code: ZT1260617X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

These workforce diabetic socks are constructed from soft-touch cotton. The socks have been developed to protect and help ease the symptoms of Diabetes and related conditions.

Features and Benefits
• Easy stretch, full cushion foot, and extra wide non-binding leg, for enhanced wearer comfort
• SANITIZED® for increased hygiene
• Thicker than regular diabetic socks, making them ideal for work

Typical Applications
• Workplace

Notes:
• 53% Cotton, 46% Polyester, 1% Lycra® Elastane

See full description
Specifications for Diabetic Socks, Size 6-11 (3-Pair)
  • Colour
    Black
    Black/Grey
  • Pack Quantity
    3 Pairs
  • Size
    6-11
  • Material
    Elastane
    Polyester
    Cotton
  • Type
    Diabetic Socks
  • MFR Part No.
    IOMWD91H3BLK
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome