DS751 Waterproof Thick Mid Length Socks


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Thick, calf length, close-fitting, fully waterproof, windproof and breathable socks. SealSkinz® patented, seamless 3-layer construction, knitted outer, protective membrane barrier and knitted inner. Our thickest and warmest socks in the SealSkinz® duty range. Mid-calf length with elasticated arch and ankle support. Heavy gauge, loop pile Merino wool inner with padded toe, sole and achilles for comfort and support as well as exceptional thermal and wicking qualities. Ideal for very cold, wet-weather conditions with either boots or low-cut footwear when protection is required higher up the leg.
Size: S, M, L and XXL.
Colour: black/olive.

Feature Attributes

Type:
Thermal Socks
Colour:
Black/Green,Green
MFR Part No.:
DS751
Pack Quantity:
1 Pair
Material:
Merino Wool
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome