Heavy Weight Socks Black Large

Order Code: ZT2416655S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 +£17.478%


Description

Group Class: Socks Colour Code: Black UK Size: Brand: Timberland Pro Safety Standard: Not Set Safety Cat: Safety: Weight: 140 Length: 200 Width: 100 Height: 5 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: Acrylic/Wool/Nylon/Span Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: N/A Fastening: N/A

See full description
Specifications for Heavy Weight Socks Black Large
  • Material
    Acrylic/Wool/Nylon/Span
  • Size
    Large
  • Gender
    Men
    Men
  • Colour
    Black
  • Width
    100mm
  • Fabric Weight
    140g
  • Upper Material
    Acrylic/Wool/Nylon/Span

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome