Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Socks
Mens Workforce Heat Holders Socks Size 6-11 Black
By Drew Brady
2 Reviews
Order Code:
ZT1251844X
£6.59
Inc VAT (20%)
£6.99
5.5% off
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
6.59
https://www.zoro.co.uk/shop/safety/socks/mens-workforce-heat-holders-socks-size-6-11-black/p/ZT1251844X
Add to quotation
Schedule an order and save 5%
View all Socks
Description
Mens Workforce Socks Size 6-11 Black
2.3 Tog Rating
91% Acrylic, 5% Nylon, 3% Polyester, 1% Elastane.
Tags:
#ReducedPrice
Specifications
Specifications for Mens Workforce Heat Holders Socks Size 6-11 Black
Material
Acrylic
Elastane
Polyester
Polyamide
Type
Thermal Socks
Size
6-11
Colour
Black/Brown
MFR Part No.
BSMHH81H1BLK
Gender
Men
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome