Quantity | Price | Discount |
---|---|---|
1 - 4 | £9.99 | 0% |
5 - 9 | £9.59 | 4% |
10 - 19 | £9.19 | 8% |
20 + | £8.79 | 12% |
Group Class: Socks Colour Code: 12X14 UK Size: Brand: Caterpillar Safety Standard: Not Set Safety Cat: Safety: Weight: 193 Length: 246 Width: 97 Height: 80 Packaging Type: Polybag Material Composition: 80% Combed Cotton - 12% Polyester – 7% Polyamide - 1% Elastane Upper Outer Material: 80% Combed Cotton - 12% Polyester – 7% Polyamide - 1% Elastane Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: N/A Fastening: N/A