0
1

Pro Comfort Work Socks (Pack 2 Pairs) DEWSOCKS

Order Code: ZT1458699S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 +£14.3910%

Order by 2pm, get it Tomorrow

Description

The DEWALT fully cushioned woollen loop pile sock suitable for all heavyweight footwear. In-turned welt, they have a fine toe seam and a 'true' heel for extra comfort. Two pairs of socks per pack, UK Size 7-11.

Specifications for Pro Comfort Work Socks (Pack 2 Pairs) DEWSOCKS
  • MFR Part No.
    DEWSOCKS
  • Type
    Heavy-Duty
  • Material
    Woolen Loop Pile
  • Size
    7-11
  • Clothing Type
    Heavy-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome