Regatta Workwear 3 Pack Socks Black 6-11

Order Code: ZT4053372S

£7.99 Inc VAT (20%)


Description

Key Features:
• Ribbed Ankle Cuff For Extra Support
• Adult (Unisex)
• ETI, UNFCCC
• UK Shoe Size 6-11
• Hardwearing Loop Stitch Design
• 365gsm
• Hard Wearing Work Socks With A Cushioned Heel & Toe & Flat Toe Seam For Comfort. Sold In Packs Of 3 Pairs.
• 3 Pair Pack
• Cushioned Heel & Toe
• Workwear 3 Pack Socks
• 68% Cotton 16% Acrylic 14% Polyester 2% Elastane
• Flat Toe Seam For Comfort
• Socks

See full description
Specifications for Regatta Workwear 3 Pack Socks Black 6-11
  • Colour
    Black
  • Gender
    Men
  • Product Type
    Socks
  • Certification
    ETI, SGS
  • Size
    6-11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome