0
1

SBSW11 Sea Boot Sock

Order Code: ZT1037183P

£9.99each Inc VAT (20%)
£59.94 minimum order value
QuantityPriceDiscount
1 - 9£9.990%
10 - 19£9.594%
20 - 49£9.198%
50 +£8.7912%

Minimum order quantity: 6.

Description

Designed to keep wearers feet and lower leg warm whilst in use, these socks are ideal for wearing underneath workboots. In a neutral white colour, the product is suited to those with a shoe size o f6-8 (UK).

Features and Benefits
• Heavyweight material ensures warmth and insulation when wearing
• Product is insulated but breathable to bolster comfort
• Neutral white colour ensures they will suit a host of needs

Typical Applications
• Ideal for use under workboots

Standards
• CE Class I

See full description
Specifications for SBSW11 Sea Boot Sock
  • MFR Part No.
    SBSW11
  • Size
    6 - 8
  • Colour
    White
  • Material
    Polyester
    Nylon
  • Gender
    Unisex
  • Pack Quantity
    1 Pair
  • Type
    Sea Boot Socks