0
1
2

STW40056 Stanley FatMax Branded Socks (One Size 7-12 UK) (3 Pack)

Order Code: ZT4028312S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Stanley FatMax Branded Socks (One Size 7-12 UK) (3 Pack)
The Stanley STW40056 is a Pack of 3 FatMax Branded Work Socks. They come in one size 7-12 UK which is 41-46 EU. These Cushioned Socks have HydroVent Technology to help keep your feet comfortable and dry. The fabric has a high Cotton content of 79% for coolness, with 19% Polyester for a harder wear and 2% Elastane so they keep their shape.

Features:
Three pair pack
Ideal for use with steel toe cap boots or hiking boots
Warm Soft feel, durable fabric
Machine washable at 30 degrees Celsius
Elasticated ankles
Specification:
Size: 7-12 UK/41-46 EU
Material: 79% Cotton, 19% Polyester, 2% Elastane

See full description
Specifications for STW40056 Stanley FatMax Branded Socks (One Size 7-12 UK) (3 Pack)
  • Product Type
    Work Socks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome