Technical Compression Sports Socks Black Lxl

Order Code: ZT5305408S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 +£8.3512%


Description

Anatomically shaped with reinforcement for optimum protection and compression. Strategic double-layer cusion impact. Pinpoint compression layers stimulate circulation. CoolmaxÆ yarns keep cool and dry. Rib cuff. Durable knit. Trainer length. Contrast colour trim. Heel/Toe cushioning and arch support. Fast-dry.

Specifications for Technical Compression Sports Socks Black Lxl
  • Colour
    Black
  • Product Type
    Socks
  • Size
    Large/XL
  • Gender
    Unisex
  • Material
    96% Nylon 4% Elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome