The Kids Ribbon Luxury Eskimo-style Fleece Socks Black 13

Order Code: ZT5304363S

£4.99 Inc VAT (20%)

Currently unavailable

Description

Fluffy, fleece-lined slipper socks with grips, made from high-quality material. Designed with gripper dots on the soles ñ non-slip and anti-skid, for safety. Very cosy and durable.

Specifications for The Kids Ribbon Luxury Eskimo-style Fleece Socks Black 13
  • Material
    100% Polyester
  • Colour
    Black
  • Product Type
    Socks
  • Size
    Socks UK 1/3
  • Gender
    Unisex