The Kids Ribbon Luxury Eskimo-style Fleece Socks Grey 13

Order Code: ZT5304194S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.695%


Description

Fluffy, fleece-lined slipper socks with grips, made from high-quality material. Designed with gripper dots on the soles ñ non-slip and anti-skid, for safety. Very cosy and durable.

Specifications for The Kids Ribbon Luxury Eskimo-style Fleece Socks Grey 13
  • Product Type
    Socks
  • Colour
    Grey
  • Size
    Socks UK 1/3
  • Gender
    Unisex
  • Material
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome