Thermasocks with Extended Achilles Black/Grey/Red (Pack of 1) - Size 9-12

Order Code: ZT4844431S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

1 pair Therasock work sock, Thermasock heat holding, UK size 9-12, EUR 44-47, Brushed heat retaining inner, Durable material, Cushion comfort, Embroidered JCB logo, Breathable moisture wicking footbed, Reinforced achilles, heels and toes, REACTIVE yarn technology, Fibre composition: 85% Acrylic 9% Polyester 5% Polypropylene 1% Elastane

See full description
Specifications for Thermasocks with Extended Achilles Black/Grey/Red (Pack of 1) - Size 9-12
  • Size
    9-12
  • Colour
    Black/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome