0
1

Trainer Socks, Size 6-11 (4-Pair)

Order Code: ZT1260616X

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.175%
10 - 19£5.8410%
20 +£5.5215%


Description

Workforce socks constructed from soft cotton, polyester and elastane.

Features and Benefits:
-Elasticated arch support with full cushion foot for all-round protection
-Cotton Rich for natural comfort leaving feet fresher throughout the day

Typical Applications:
-Workplace

Notes:
-82% Cotton, 15% Polyester, 3% Elastane

See full description
Specifications for Trainer Socks, Size 6-11 (4-Pair)
  • Type
    Trainer Socks
  • Pack Quantity
    4 Pairs
  • Material
    Cotton
    Polyester
    Elastane
  • Colour
    Black/Grey
    Grey
  • Size
    6-11
  • MFR Part No.
    WFH0096BLKH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome